Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB040435PCCT
Zoro #
G3989592
UPC #
-
Country of Origin
Germany
Dimensions
Width
4.33"
Height
4.33 in
Depth
3.55"
Nominal Enclosure Width
4 in
Description
Height 4.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.