Zoro Homepage
This item is Discontinued.
Vynckier Polycarbonate Multibox 110x110x66 Polycarbonate, Cle, 4X, Screw On MB040425PCCT

Polycarbonate Multibox 110x110x66 Polycarbonate, Cle, 4X, Screw On (Discontinued)

  • Mfr # MB040425PCCT
  • Zoro # G7743570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB040425PCCT
Zoro #
G7743570
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.33"
Width
4.33"
Nominal Enclosure Width
4 in
Depth
2.61"

Description

Multibox 110x110x66 Polycarbonate,Cle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.