
Captive Screws Electrical Enclosures, 5.12 in H, 3.19 in D, 4 in W, NEMA 4X, Polycarbonate
Mfr # MB050403PCCT
Zoro # G7743692
product price: $47.92
/eaKey Features
Nominal Width
4 in
Nominal Height
5.12 in
Nominal Depth
3.19 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB050403PCCT
Zoro #
G7743692
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Width
4 in
Nominal Height
5.12 in
Nominal Depth
3.19 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polycarbonate
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Cover Style
Clear
Gasket
Polyurethane
IP Rating
66
Standards
UL Listed, CSA Certified, CE Approved
Series
MB
Includes
(4) Nonmetallic Cover Screws
Description
Multibox 130x94x81 Polycarbonate,Clea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.