This item is Discontinued.

Vynckier Polycarbonate Multibox 130x130x99 Polycarbonate, 4X, Screw On MB050504PC

Polycarbonate Multibox 130x130x99 Polycarbonate, 4X, Screw On (Discontinued)

  • Mfr # MB050504PC
  • Zoro # G7743701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB050504PC
Zoro #
G7743701
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.12"
Depth
3.91"
Nominal Enclosure Width
5 in
Width
5.12"

Details

Item
Multibox 130x130x99 Polycarbonate
Enclosure NEMA Rating
4X
Material of Enclosure
Polycarbonate
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Solid
Material
polycarbonate
Knockouts / No Knockouts
No Knockouts
Series
MB
NEMA Rating
4x
Item - Electrical Enclosure
Enclosure
IP Rating
66
Enclosure Cover Features
Opaque
Gasket
Polyurethane
Basic Material
Nonmetallic
Standards
UL Listed, CSA Certified, CE Approved
Includes
(4) Nonmetallic Cover Screws

Description

Multibox 130x130x99 Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.