This item is Discontinued.

Vynckier Polycarbonate Multibox 180x110x111 Polycarbonate, 4X, Screw On MB070404PC

Polycarbonate Multibox 180x110x111 Polycarbonate, 4X, Screw On (Discontinued)

  • Mfr # MB070404PC
  • Zoro # G7743753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB070404PC
Zoro #
G7743753
UPC #
-
Country of Origin
Germany

Dimensions

Width
4.33"
Depth
4.38"
Height
7.09"
Nominal Enclosure Width
4 in

Details

Item
Multibox 180x110x111 Polycarbonate
Enclosure NEMA Rating
4X
Material of Enclosure
Polycarbonate
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Solid
Material
polycarbonate
NEMA Rating
4x
Includes
(4) Nonmetallic Cover Screws
Gasket
Polyurethane
Knockouts / No Knockouts
No Knockouts
Enclosure Cover Features
Opaque
IP Rating
66
Series
MB
Standards
UL Listed, CSA Certified, CE Approved
Item - Electrical Enclosure
Enclosure
Basic Material
Nonmetallic

Description

Multibox 180x110x111 Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.