Zoro Homepage
This item is Discontinued.
Vynckier Polycarbonate Multibox 180x110x165 Polycarbonate, Cl, 4X, Screw On MB070465PCCT

Polycarbonate Multibox 180x110x165 Polycarbonate, Cl, 4X, Screw On (Discontinued)

  • Mfr # MB070465PCCT
  • Zoro # G7743869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB070465PCCT
Zoro #
G7743869
UPC #
-
Country of Origin
Germany

Dimensions

Width
4.33"
Height
7.09"
Nominal Enclosure Width
4 in
Depth
6.50"

Description

Multibox 180x110x165 Polycarbonate,Cl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.