Zoro Homepage
This item is Discontinued.
Vynckier Polycarbonate Multibox 361x254x111 Polycarbonate, Cl, 4X, Screw On MB141004PCCT

Polycarbonate Multibox 361x254x111 Polycarbonate, Cl, 4X, Screw On (Discontinued)

  • Mfr # MB141004PCCT
  • Zoro # G7744167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB141004PCCT
Zoro #
G7744167
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Enclosure Width
10 in
Width
10.00"
Depth
4.38"
Height
14.22"

Description

Multibox 361x254x111 Polycarbonate,Cl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.