
Screws Electrical Enclosures, 5.03 in H, 3.02 in D, 3.06 in W, NEMA 4X, Polyester
Mfr # VM533K
Zoro # G7747770
product price: $41.23
/eaKey Features
Nominal Width
3.06 in
Nominal Height
5.03 in
Nominal Depth
3.02 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM533K
Zoro #
G7747770
UPC #
635394550604
Country of Origin
United States
Dimensions
Nominal Width
3.06 in
Nominal Height
5.03 in
Nominal Depth
3.02 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polyester
Closure Method
Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth Matte
Cover Style
Opaque
Description
Vm 533,Opaque Cover,Knockouts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.