
Screws Electrical Enclosures, 7 in H, 5.02 in D, 7 in W, NEMA 4X, Polycarbonate
Mfr # VM775CT
Zoro # G7748041
product price: $76.44
/ea
Free Shipping & Returns
Key Features
Nominal Width
7 in
Nominal Height
7 in
Nominal Depth
5.02 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM775CT
Zoro #
G7748041
UPC #
635394550956
Country of Origin
United States
Dimensions
Nominal Width
7 in
Nominal Height
7 in
Nominal Depth
5.02 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polycarbonate
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth Matte
Cover Style
Transparent
Description
Vm 775,Clear Polycarbonate Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.