CLEANER, FLR, CONCENT, 4L
- Mfr # BET1784700
- Zoro # G411789027
product price:Â
$
41.15
/ea
Key Features
Ready to Use/Concentrated
Concentrated
pH Level
Neutral
pH Value
7
Fragrance
Lemon
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BET1784700
- Zoro #
- G411789027
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 67.6 oz
Details
- Ready to Use/Concentrated
- Concentrated
- pH Level
- Neutral
- pH Value
- 7
- Fragrance
- Lemon
- Cleaner Form
- Liquid
- Container Type
- Bottle
- Item
- Floor Cleaner
Description
CLEANER, FLR, CONCENT, 4L.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.