Zoro Homepage

#8 x 1 in Phillips Oval Machine Screw, Zinc Plated Steel

  • Mfr # WE2732

  • Zoro # G802139004


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE2732
Zoro #
G802139004
UPC #
100934273201
Country of Origin
China

Dimensions

Thread Size
#8
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.