Shop W & E SALES CO
See all product information
Create Account
Internal Retaining Ring, Steel, Plain Finish, 3/8 in Bore Dia.
- Mfr # WE2469
- Zoro # G402482791
product price:Â
$
7.89
/ea
Key Features
Type
Internal
For Bore Diameter
3/8 in
Material
Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE2469
- Zoro #
- G402482791
- UPC #
- 100934246908
- Country of Origin
- China
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Number of Pieces
- 1
Dimensions
- For Bore Diameter
- 3/8 in
- Number of Sizes
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.