Zoro Homepage

Thread Forming Screw, #8 x 7/8 in, Round Head Phillips Drive

  • Mfr # WE2840

  • Zoro # G602494235


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE2840
Zoro #
G602494235
UPC #
100934284009
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Item
Thread Forming Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.