Zoro Homepage

Clear prismatic lens

  • Mfr # 300-CP-LENS ONLY

  • Zoro # G3221036


product price: $15.59
/ea

Key Features

Fixture Width
9-1/4"
Fixture Height
4-3/4"
Fixture Voltage
120 to 277V
Fixture Length
6-1/8"
Mounting
Wall or Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-CP-LENS ONLY
Zoro #
G3221036
UPC #
-
Country of Origin
United States

Dimensions

Fixture Width
9-1/4"
Fixture Height
4-3/4"
Fixture Length
6-1/8"

Details

Item
Clear Prismatic Lens for 300-CP Floodlight
Fixture Voltage
120 to 277V
Mounting
Wall or Ceiling
Housing Color
Bronze
Accessory Type
Clear Prismatic Lens
Compatible Product Type
1200-CP Lens

Description

Clear Prismatic Lens for 300-CP Floodlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.