Hood, Snap-On, Bronze
Mfr # 400-BZ
Zoro # G4047653
product price: $18.89
/eaKey Features
Length
5 1/2 in
Width
6 1/2 in
Height
6 1/2 in
For Use With
Model 201 Floodlight
Type
Snap-On,Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-BZ
Zoro #
G4047653
UPC #
757156572003
Country of Origin
United States
Dimensions
Length
5 1/2 in
Width
6 1/2 in
Height
6 1/2 in
Overall Length
5 1/2 in
Overall Width
6 1/2 in
Overall Height
6 1/2 in
Details
Item
Hood
For Use With
Model 201 Floodlight
Type
Snap-On,Bronze
Description/Special Features
Rustproof, Vandal Resistant, Non-Conductive
Accessory Type
Hood
Compatible Manufacturer Part Number
GR-FLOOD-1012, GR-FLOOD-1502, GR-FLOOD-2012
Compatible Series
FLOOD
Compatible Product Type
Model 201 Floodlight
Description
Hood, For Use With Model 201 Floodlight, Height 6 1/2 in, Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.