Zoro Homepage

Lamp Holder, Double, Brnz, PAR38, -2150W

  • Mfr # 201-BZ

  • Zoro # G3900303


product price: $38.75
/ea

Key Features

Voltage
130V AC
Width
9 in
Height
5 in
Length
5 3/4 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-BZ
Zoro #
G3900303
UPC #
757156532007
Country of Origin
United States

Dimensions

Width
9 in
Height
5 in
Length
5 3/4 in
Depth
5 3/4 in
Overall Height
5 in
Overall Length
5 3/4 in
Overall Width
9 in

Details

Item
Outdoor Lampholder
Voltage
130V AC
Light Technology
Incandescent
Socket Type
Standard Medium Base E26
Standards
UL 1598
Max. Voltage
120
Mounting
Cross Bar
Lamp Included
No
Fixture Wattage
150 W
Housing Material
Polycarbonate
Type
Incandescent
Suggested Lamp Item No.
PAR38
Fixture Housing Color
Bronze
Fixture Mounting Location
Surface
Number of Lightheads
2
Includes Lamp
No Lamp Included
Mount Type
Surface
Housing Color
Bronze
Finish
Bronze

Description

Outdoor Lampholder, Fixture Mounting Location Surface, Fixture Wattage 150 W, Voltage 130V AC, Fixture Housing Color Bronze, Light Technology Incandescent, Height 5 in, Width 9 in, Depth 5 3/4 in, Includes Lamp No Lamp Included, Suggested Lamp Item No. PAR38, Mount Type Surface, Number of Lightheads 2, Socket Type Standard Medium Base E26, Standards UL 1598

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.