Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lampholder, Double, BlkPAR38, 2-150W

  • Mfr # 201-BK

  • Zoro # G3968115


product price: $38.75
/ea

Key Features

Voltage
130V AC
Width
9 in
Height
5 in
Length
5 3/4 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-BK
Zoro #
G3968115
UPC #
757156530003
Country of Origin
United States

Dimensions

Width
9 in
Height
5 in
Length
5 3/4 in
Depth
5 3/4 in
Overall Length
5 3/4 in
Overall Height
5 in
Overall Width
9 in

Details

Item
Outdoor Lampholder
Voltage
130V AC
Light Technology
Incandescent
Housing Material
Polycarbonate
Lamp Included
No
Fixture Wattage
150 W
Type
Incandescent
Mounting
Cross Bar
Max. Voltage
120
Socket Type
Standard Medium Base E26
Standards
UL 1598
Fixture Housing Color
Black
Suggested Lamp Item No.
PAR38
Fixture Mounting Location
Surface
Number of Lightheads
2
Housing Color
Black
Includes Lamp
No Lamp Included
Mount Type
Surface
Finish
Black

Description

Outdoor Lampholder, Fixture Mounting Location Surface, Fixture Wattage 150 W, Voltage 130V AC, Fixture Housing Color Black, Light Technology Incandescent, Height 5 in, Width 9 in, Depth 5 3/4 in, Includes Lamp No Lamp Included, Suggested Lamp Item No. PAR38, Mount Type Surface, Number of Lightheads 2, Socket Type Standard Medium Base E26, Standards UL 1598

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.