Zoro Homepage

Lampholder, Double, Wht, PAR38, 2-150W

  • Mfr # 201-W

  • Zoro # G4183286


product price: $36.29
/ea

Key Features

Fixture Mounting Location
Surface
Housing Material
Polycarbonate
Standards
UL 1598
Length
5 3/4 in
Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-W
Zoro #
G4183286
UPC #
757156531000
Country of Origin
United States

Dimensions

Length
5 3/4 in
Width
9 in
Depth
5 3/4 in
Height
5 in
Overall Height
5 in
Overall Width
9 in
Overall Length
5 3/4 in

Details

Fixture Mounting Location
Surface
Housing Material
Polycarbonate
Standards
UL 1598
Item
Outdoor Lampholder
Type
Incandescent
Lamp Included
No
Socket Type
Standard Medium Base E26
Max. Voltage
120
Fixture Wattage
150 W
Mounting
Cross Bar
Housing Finish
White
Suggested Lamp Item No.
PAR38
Voltage
130V AC
Fixture Housing Color
White
Number of Lightheads
2
Light Technology
Incandescent
Housing Color
White
Mount Type
Surface
Includes Lamp
No Lamp Included

Description

Outdoor Lampholder, Fixture Mounting Location Surface, Fixture Wattage 150 W, Voltage 130V AC, Fixture Housing Color White, Light Technology Incandescent, Height 5 in, Width 9 in, Depth 5 3/4 in, Includes Lamp No Lamp Included, Suggested Lamp Item No. PAR38, Mount Type Surface, Number of Lightheads 2, Socket Type Standard Medium Base E26, Standards UL 1598

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.