This item is Discontinued.

W Republic Products W Republic Products 501-222-HGY-03 Idaho State University Game Day Womens Tee; Heather Grey - Large 501-222-HGY-03

This item is Discontinued.

W Republic Products

W Republic Products 501-222-HGY-03 Idaho State University Game Day Womens Tee; Heather Grey - Large (Discontinued)

Mfr # 501-222-HGY-03
Zoro # G503782820
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
501-222-HGY-03
Zoro #
G503782820
UPC #
-
Country of Origin
China

Description

The Game Day Women's Tee is a V-neck shirt featuring printed college logos. These tees are incredibly soft, lightweight and formfitting. Show off your school pride with these stylish t-shirts.

Features
  • Idaho State University Game Day Womens Tee
  • Lightweight V-Neck
  • Screen Printed College Text
  • Form Fitting
  • Officially Licensed
Specifications
  • Color: Heather Grey
  • Size: Large
  • Team Name: Idaho State University
  • League Name: NCAA
  • Gender: Women
  • Material: 100% Cotton
  • Weight: 0.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.