This item is Discontinued.

W Republic W Republic 507-429-R58-05 Southern Illinois University Edwardsville Men Established T-Shirt; Red - 2XL 507-429-R58-05

This item is Discontinued.

W Republic

W Republic 507-429-R58-05 Southern Illinois University Edwardsville Men Established T-Shirt; Red - 2XL (Discontinued)

Mfr # 507-429-R58-05
Zoro # G003783006
UPC # 192939580149
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
507-429-R58-05
Zoro #
G003783006
UPC #
192939580149
Country of Origin
China

Description

Men Established Tee

The Established Tee is a high quality crewneck t-shirt with bold distressed printed graphics of your favorite colleges. Start every day showing off your school spirit with these awesome t-shirts.

Features
  • Machine Wash, Tumble Dry Low
  • Officially Licensed
Specifications
  • Color: Red
  • Size: 2XL
  • Fit: Athletic
  • Gender: Men
  • League Name: NCAA
  • Team Name: Southern Illinois University Edwardsville
  • Material: Fabric-100% Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.