This item is Discontinued.

W Republic W Republic 510-387-033-05 Stetson University Basketball T-Shirt; Forest Green & White 3 - 2XL 510-387-033-05

This item is Discontinued.

W Republic

W Republic 510-387-033-05 Stetson University Basketball T-Shirt; Forest Green & White 3 - 2XL (Discontinued)

Mfr # 510-387-033-05
Zoro # G003783815
UPC # 192939883295
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510-387-033-05
Zoro #
G003783815
UPC #
192939883295
Country of Origin
China

Description

The College Basketball Tee is a high quality cotton t-shirt. The front features a printed graphic of your favorite college team over a fading basketball. Show your team spirit these awesome t-shirt.

Features
  • Basketball T-Shirt
  • Machine Wash, Tumble Dry Low
  • Officially Licensed
Specifications
  • Color: Forest Green & White 3
  • Size: 2XL
  • Team Name: Stetson University
  • League Name: NCAA
  • Material: 100% Cotton
  • Fit: Athletic
  • Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.