This item is Discontinued.

W Republic W Republic 512-161-NV2-03 University of California Davis Freshman Pullover Hoodie; Navy 2 - Large 512-161-NV2-03

This item is Discontinued.

W Republic

W Republic 512-161-NV2-03 University of California Davis Freshman Pullover Hoodie; Navy 2 - Large (Discontinued)

Mfr # 512-161-NV2-03
Zoro # G603782485
UPC # 195073349061
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
512-161-NV2-03
Zoro #
G603782485
UPC #
195073349061
Country of Origin
China

Description

The W Republic Freshman Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome freshman hooded sweatshirts.

Features
  • Freshman Pullover Hoodie
  • Reduced Pilling and Softer Air-Jet Spun Yarn
  • Double-Lined Hood with Matching Drawcord
  • 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
  • Double-Needle Stitching Througout
  • Front Kangaroo Pouch Pocket
  • Screen Printed College Logo
  • Assorted Colors Based on Colleges
  • Lightweight, Soft and Durable
  • Officially Licensed
Specifications
  • Color: Navy 2
  • Size: Large
  • Team Name: University of California, Davis
  • League Name: NCAA
  • Material: 8 oz, 50/50 Cotton & Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.