This item is Discontinued.

W Republic W Republic 516-388-339-02 Stony Brook University Institutional T-Shirt; Cardinal 3 - Medium 516-388-339-02

This item is Discontinued.

W Republic

W Republic 516-388-339-02 Stony Brook University Institutional T-Shirt; Cardinal 3 - Medium (Discontinued)

Mfr # 516-388-339-02
Zoro # G303783782
UPC # 192939471331
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
516-388-339-02
Zoro #
G303783782
UPC #
192939471331
Country of Origin
China

Description

The Institutional Tee is a high quality, crewneck t-shirt. The front features bold printed graphics of your favorite colleges. Show your school pride with these awesome t-shirts.

Features
  • Institutional T-Shirt
  • Machine Wash, Tumble Dry Low
  • Officially Licensed
Specifications
  • Color: Cardinal 3
  • Size: Medium
  • Team Name: Stony Brook University
  • League Name: NCAA
  • Material: 100% Cotton
  • Fit: Athletic
  • Weight: 0.48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.