This item is Discontinued.

W Republic W Republic 520-374-H08-03 Saint Leo University Seal T-Shirt for Women; Heather Grey - Large 520-374-H08-03

This item is Discontinued.

W Republic

W Republic 520-374-H08-03 Saint Leo University Seal T-Shirt for Women; Heather Grey - Large (Discontinued)

Mfr # 520-374-H08-03
Zoro # G203781642
UPC # 192939990993
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
520-374-H08-03
Zoro #
G203781642
UPC #
192939990993
Country of Origin
China

Description

The W Republic Women's Tee features bold outstanding digital printed graphics of your favorite college team. The form fitting design and short sleeve construction allows you to show off your curves. Shows everyone how proud you are to be a scholar, while looking fashionable, a shirt that says it all.

Features
  • Seal T-Shirt for Women
  • Digital Print
  • Short Sleeve
  • Form Fitting, V Neck
  • Machine Washable
  • Lightweight and Durable
  • Officially Licensed
Specifications
  • Color: Heather Grey
  • Size: Large
  • Team Name: Saint Leo University
  • League Name: NCAA
  • Gender: Women
  • Material: 100% Cotton
  • Weight: 0.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.