This item is Discontinued.

W Republic W Republic 526-422-NVY-04 Colorado School of Mines Seal T-Shirt; Navy - Extra Large 526-422-NVY-04

This item is Discontinued.

W Republic

W Republic 526-422-NVY-04 Colorado School of Mines Seal T-Shirt; Navy - Extra Large (Discontinued)

Mfr # 526-422-NVY-04
Zoro # G903783069
UPC # 195073281675
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
526-422-NVY-04
Zoro #
G903783069
UPC #
195073281675
Country of Origin
China

Description

Colorado School of Mines Seal Tee

The Seal College Tee is a cotton, crewneck t-shirt with a large printed design. The front print design includes the seal,mascot or logo of your favorite college. Start every day showing off your school spirit with these awesome t-shirts.

Features
  • Machine Wash, Tumble Dry Low
  • Officially Licensed
Specifications
  • Color: Navy
  • Size: Extra Large
  • Fit Type: Athletic
  • League Name: NCAA
  • Team Name: Colorado School of Mines
  • Material: Fabric-100% Cotton
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.