This item is Discontinued.

W Republic W Republic 537-429-RED-01 Southern Illinois University Edwardsville College T-Shirt; Red - Small 537-429-RED-01

This item is Discontinued.

W Republic

W Republic 537-429-RED-01 Southern Illinois University Edwardsville College T-Shirt; Red - Small (Discontinued)

Mfr # 537-429-RED-01
Zoro # G103781551
UPC # 192939648658
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
537-429-RED-01
Zoro #
G103781551
UPC #
192939648658
Country of Origin
China

Description

The W Republic College Tee features colorful screen printed logos of your favorite college. These shirts are soft and lightweight yet durable. Be sure to show off your school spirit with these awesome College tees.

Features
  • College T-Shirt
  • Screen Printed College Logo
  • Assorted Colors Based on Colleges
  • Lightweight, Soft and Durable
  • Officially Licensed
Specifications
  • Color: Red
  • Size: Small
  • Team Name: Southern Illinois University Edwardsville
  • League Name: NCAA
  • Material: 100% Cotton
  • Weight: 0.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.