This item is Discontinued.

W Republic W Republic 539-109-GLD-03 California State University Long Beach Arch T-Shirt; Gold - Large 539-109-GLD-03

This item is Discontinued.

W Republic

W Republic 539-109-GLD-03 California State University Long Beach Arch T-Shirt; Gold - Large (Discontinued)

Mfr # 539-109-GLD-03
Zoro # G703783832
UPC # 192939826018
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
539-109-GLD-03
Zoro #
G703783832
UPC #
192939826018
Country of Origin
China

Description

California State University Long Beach Arch Tee

The W Republic Arch Tee features screen printed logos of your favorite colleges. These shirts are soft and lightweight yet durable. Be sure to show off your school spirit with these awesome Arch tees.

Features
  • Screen Printed College Logo
  • Lightweight, Soft and Durable
  • Officially Licensed
Specifications
  • Color: Gold
  • Size: Large
  • League Name: NCAA
  • Team Name: California State University Long Beach
  • Material: 100% Cotton
  • Weight: 0.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.