This item is Discontinued.

W Republic W Republic 540-149-WHT-04 Southeast Missouri State University Men Campus Hoodie; White - Extra Large 540-149-WHT-04

This item is Discontinued.

W Republic

W Republic 540-149-WHT-04 Southeast Missouri State University Men Campus Hoodie; White - Extra Large (Discontinued)

Mfr # 540-149-WHT-04
Zoro # G803783824
UPC # 192939230983
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540-149-WHT-04
Zoro #
G803783824
UPC #
192939230983
Country of Origin
China

Description

Men Campus Hoodie

The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.

Features
  • Reduced Pilling and Softer Air-Jet Spun Yarn
  • Double-Lined Hood with Matching Drawcord
  • 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
  • Double-Needle Stitching Througout
  • Front Kangaroo Pouch Pocket
  • Screen Printed College Logo
  • Assorted Colors Based on Colleges
  • Lightweight, Soft and Durable
  • Officially Licensed
Specifications
  • Color: White
  • Size: Extra Large
  • Gender: Men
  • League Name: NCAA
  • Team Name: Southeast Missouri State University
  • Material: 8.0 oz, 50/50 Cotton & Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.