This item is Discontinued.

W Republic W Republic 540-280-HCH-05 Clarion University of Pennsylvania Men Campus Hoodie; Heather Charcoal - 2XL 540-280-HCH-05

This item is Discontinued.

W Republic

W Republic 540-280-HCH-05 Clarion University of Pennsylvania Men Campus Hoodie; Heather Charcoal - 2XL (Discontinued)

Mfr # 540-280-HCH-05
Zoro # G403782326
UPC # 192939419555
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540-280-HCH-05
Zoro #
G403782326
UPC #
192939419555
Country of Origin
China

Description

Men Campus Hoodie

The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.

Features
  • Reduced Pilling and Softer Air-Jet Spun Yarn
  • Double-Lined Hood with Matching Drawcord
  • 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
  • Double-Needle Stitching Througout
  • Front Kangaroo Pouch Pocket
  • Screen Printed College Logo
  • Assorted Colors Based on Colleges
  • Lightweight, Soft and Durable
  • Officially Licensed
Specifications
  • Color: Heather Charcoal
  • Size: 2XL
  • Gender: Men
  • League Name: NCAA
  • Team Name: Clarion University of Pennsylvania
  • Material: 8.0 oz, 50/50 Cotton & Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.