This item is Discontinued.

W Republic W Republic 541-149-WHT-03 Southeast Missouri State University Men Campus Crewneck Sweatshirt; White - Large 541-149-WHT-03

This item is Discontinued.

W Republic

W Republic 541-149-WHT-03 Southeast Missouri State University Men Campus Crewneck Sweatshirt; White - Large (Discontinued)

Mfr # 541-149-WHT-03
Zoro # G803782551
UPC # 192939376964
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
541-149-WHT-03
Zoro #
G803782551
UPC #
192939376964
Country of Origin
China

Description

Men Campus Crewneck Sweatshirt

The W Republic Campus Crewneck Sweatshirt features a colorful screen printed logo of your favorite college. They are soft yet durable with reinforced stitching at the seams. Be sure to show off your school spirit with these awesome Campus Crewneck Sweatshirts.

Features
  • Reduced Pilling and Softer Air-Jet Spun Yarn
  • 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
  • Double-Needle Stitching Througout
  • Screen Printed College Logo
  • Assorted Colors Based on Colleges
  • Super Soft, Comfortable and Durable
  • Officially Licensed
Specifications
  • Color: White
  • Size: Large
  • Gender: Men
  • League Name: NCAA
  • Team Name: Southeast Missouri State University
  • Material: 9.3 oz, 50/50 Cotton & Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.