This item is Discontinued.

W Republic W Republic 543-311-HGY-04 High Point University GameDay Crewneck T-Shirt; Heather Grey - Extra Large 543-311-HGY-04

This item is Discontinued.

W Republic

W Republic 543-311-HGY-04 High Point University GameDay Crewneck T-Shirt; Heather Grey - Extra Large (Discontinued)

Mfr # 543-311-HGY-04
Zoro # G303783096
UPC # 192939297436
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
543-311-HGY-04
Zoro #
G303783096
UPC #
192939297436
Country of Origin
China

Description

The W Republic Game Day Crewneck is our classic grey color fleece, featuring a printed logo of your favorite college teams. This fleece is extremely soft and comfortable. Be sure to show off your school spirit with these awesome Game Day crewneck.

Features
  • GameDay Crewneck T-Shirt
  • Classic Grey Coloring
  • Printed Logo
  • Reduced pilling and softer air-jet spun yarn
  • 1x1 athletic rib-knit collar and cuffs with spandex
  • Double-needle stitched shoulder, armholes, cuffs and waistband
  • Super Soft, Comfortable and Durable
  • Officially Licensed
Specifications
  • Color: Heather Grey
  • Size: Extra Large
  • Team Name: High Point University
  • League Name: NCAA
  • Material: 9 oz, 50/50 Cotton & Polyester
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.