This item is Discontinued.

W Republic W Republic 548-139-HGY-05 UNCW College Dad T-Shirt; Heather Grey - 2XL 548-139-HGY-05

This item is Discontinued.

W Republic

W Republic 548-139-HGY-05 UNCW College Dad T-Shirt; Heather Grey - 2XL (Discontinued)

Mfr # 548-139-HGY-05
Zoro # G303785199
UPC # 192939702084
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
548-139-HGY-05
Zoro #
G303785199
UPC #
192939702084
Country of Origin
China

Description

UNCW College Dad Tee

W Republic Apparel caters to all ranges of collegiate sports fans, from the traditional powerhouses to your local universities. Our simple, yet bold designs combined with bright, vibrant colors will be sure to make you stand out in the crowd.

Specifications
  • Color: Heather Grey
  • Size: 2XL
  • League Name: NCAA
  • Team Name: UNCW
  • Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.