This item is Discontinued.

W Republic W Republic 549-103-PUR-02 University at Albany College Mom T-Shirt; Purple - Medium 549-103-PUR-02

This item is Discontinued.

W Republic

W Republic 549-103-PUR-02 University at Albany College Mom T-Shirt; Purple - Medium (Discontinued)

Mfr # 549-103-PUR-02
Zoro # G903783793
UPC # 192939744305
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
549-103-PUR-02
Zoro #
G903783793
UPC #
192939744305
Country of Origin
China

Description

W Republic Apparel caters to all ranges of collegiate sports fans, from the traditional powerhouses to your local universities. Our simple, yet bold designs combined with bright, vibrant colors will be sure to make you stand out in the crowd.

Features
  • College Mom T-Shirt
  • Machine Washable
  • Lightweight and Durable
  • Digital Print
  • Officially Licensed
Specifications
  • Color: Purple
  • Size: Medium
  • Team Name: University at Albany
  • League Name: NCAA
  • Weight: 0.48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.