This item is Discontinued.

W Republic W Republic 549-171-NVY-02 Howard University College Mom T-Shirt; Navy - Medium 549-171-NVY-02

This item is Discontinued.

W Republic

W Republic 549-171-NVY-02 Howard University College Mom T-Shirt; Navy - Medium (Discontinued)

Mfr # 549-171-NVY-02
Zoro # G503783667
UPC # 192939753758
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
549-171-NVY-02
Zoro #
G503783667
UPC #
192939753758
Country of Origin
China

Description

Howard University College Mom Tee

W Republic Apparel caters to all ranges of collegiate sports fans, from the traditional powerhouses to your local universities. Our simple, yet bold designs combined with bright, vibrant colors will be sure to make you stand out in the crowd.

Specifications
  • Color: Navy
  • Size: Medium
  • League Name: NCAA
  • Team Name: Howard University
  • Weight: 0.48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.