This item is Discontinued.

W Republic W Republic Apparel 1019-109-BLK CSU Long Beach Heavy Jute Snapback; Black 1019-109-BLK

W Republic Apparel 1019-109-BLK CSU Long Beach Heavy Jute Snapback; Black (Discontinued)

  • Mfr # 1019-109-BLK
  • Zoro # G003785079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019-109-BLK
Zoro #
G003785079
UPC #
847418097549
Country of Origin
China

Description

Shout your school pride everywhere you go by sporting this unconventionally Low Constructed 6 pane snapback, It features eye-catching high definition 3-D embroidery over a crown made of a traditional beige tone jute material and a flat bill cotton visor for a fresh headwear idea. featuring a retro snapback closure, contrasting team color visor, eyelets and button, this WRepublic Apparel cap is the perfect way to cheer on your team from the stands!

Being sports fans ourselves, WRepublic Apparel understands just how incredibly passionate college sports fans can be, and has decided to incorporate that same enthusiasm into creating exceptional, high-quality products. WRepublic Apparel caters to all ranges of collegiate sports fans, from the traditional powerhouses to all local universities. Our simple, yet bold designs combined with bright, vibrant colors will be sure to make you stand out in the crowd.

Features

  • CSU Long Beach Heavy Jute Snapback
  • 75% Jute - 25% Cotton
  • 6 Panel Constructed
  • Plastic Snapback
  • 3-D High Definition Embroidery
  • Colored Eyelets and Button
  • Sweatband
  • WRepublic Woven Label Included
  • Imported
Specifications
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.