This item is Discontinued.

W Republic W Republic Apparel 1026-113-RYL CCSU 7 Panel College Cap; Royal 1026-113-RYL

W Republic Apparel 1026-113-RYL CCSU 7 Panel College Cap; Royal (Discontinued)

  • Mfr # 1026-113-RYL
  • Zoro # G803785712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1026-113-RYL
Zoro #
G803785712
UPC #
841759122564
Country of Origin
China

Description

Our 7 Panel College Cap stands out with its unconventional eye-catching stylish design. Crown features a 3-D high quality embroidered logo on front and a second embroidery on the back, left side panel features our rubber W Republic logo. This structured baseball cap is made of 100% cotton, has a retro flat bill with 8 rows of stitching across, a plastic snap back closure which allows for the most comfortable fit. Its unique style allows for 4 top stitched ventilation eyelets and has an integrated cotton moisture wicking sweatband. The sleek design and clean look of this W Republic 7 Panel will be the envy of everyone!

Features
  • 100% Cotton
  • 7-Panel, Structured
  • Cotton Sweatband
  • W Republic Woven Label
  • W Republic Rubber Side Logo
  • CCSU 7 Panel College Cap
Specifications
  • Color: Royal
  • Team: NCAA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.