This item is Discontinued.

W Republic W Republic Apparel 507-108-BGT-02 Cal State Fullerton Established Tee Mens Tee; Navy - Medium 507-108-BGT-02

W Republic Apparel 507-108-BGT-02 Cal State Fullerton Established Tee Mens Tee; Navy - Medium (Discontinued)

  • Mfr # 507-108-BGT-02
  • Zoro # G003782047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-108-BGT-02
Zoro #
G003782047
UPC #
841759123844
Country of Origin
China

Description

The W Republic Established Tee is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college. The ribbed crewneck and extra-soft cotton with a tag less design, will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome shirts from W Republic.

Features
  • 100% Cotton
  • Digital Print
  • Short Sleeve
  • Crew Neck
  • Machine Wash
  • Lightweight and Durable
  • Cal State Fullerton Established Tee Mens Tee
Specifications
  • Color: Navy
  • Team: NCAA
  • Size: Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.