This item is Discontinued.

W Republic W Republic Apparel 510-115-327-01 Charleston College Basketball Tee for Men; Maroon - Small 510-115-327-01

This item is Discontinued.

W Republic

W Republic Apparel 510-115-327-01 Charleston College Basketball Tee for Men; Maroon - Small (Discontinued)

Mfr # 510-115-327-01
Zoro # G103781889
UPC # 841759115320
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510-115-327-01
Zoro #
G103781889
UPC #
841759115320
Country of Origin
China

Description

The W Republic college basketball tee is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college. The ribbed crewneck and extra-soft cotton with a tagless design, will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome t-shirts from w republic.

Features
  • Machine wash
  • Lightweight and durable
Specifications
  • Color: Maroon
  • Material: 100% Cotton
  • Gender: Men
  • Print: Digital Print
  • Sleeve: Short Sleeve
  • Neck Design: Crew Neck
  • League: NCAA
  • Team: Charleston College
  • Size: Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.