This item is Discontinued.

W Republic W Republic Apparel 511-122-033-05 University of Hawaii Straight Outta College Tee for Men - Forest Green; 2X 511-122-033-05

This item is Discontinued.

W Republic

W Republic Apparel 511-122-033-05 University of Hawaii Straight Outta College Tee for Men - Forest Green; 2X (Discontinued)

Mfr # 511-122-033-05
Zoro # G003782498
UPC # 841759129945
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
511-122-033-05
Zoro #
G003782498
UPC #
841759129945
Country of Origin
China

Description

The W Republic Apparel College Tees is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college, The ribbed crewneck and extra-soft cotton with a tag less design will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome T-shirts from W Republic Apparel.

Features
  • Straight Outta College Tee
  • Digital Print
  • Short Sleeve
  • Crew Neck
  • Machine Wash
  • Lightweight and Durable
  • Officially Licensed
Specifications
  • Color: Forest Green
  • Material: 100% Cotton
  • Gender: Men
  • League: NCAA
  • Team: University of Hawaii
  • Size: 2X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.