This item is Discontinued.

W Republic W Republic Apparel 515-156-328-05 Western Carolina University Ghost Tee; Purple - 2XL 515-156-328-05

This item is Discontinued.

W Republic

W Republic Apparel 515-156-328-05 Western Carolina University Ghost Tee; Purple - 2XL (Discontinued)

Mfr # 515-156-328-05
Zoro # G303782051
UPC # 841759135243
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
515-156-328-05
Zoro #
G303782051
UPC #
841759135243
Country of Origin
China

Description

The W Republic Athletic Tee is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite colleges. The ribbed crewneck and extra-soft cotton with a tag less design will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome t-shirts from w republic.

Features
  • Western carolina university ghost tee
  • Machine washable
  • Lightweight and durable
  • Imported
Specifications
  • Color: Purple
  • Material: 100% Cotton
  • Print: Digital Print
  • Sleeve: Short Sleeve
  • Neck Design: Crew Neck
  • League: NCAA
  • Team: Western Carolina University
  • Gender: Mens
  • Size: 2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.