This item is Discontinued.

W Republic W Republic Apparel 517-124-R58-04 Illinois State University Property College Tee Shirt - Red; Extra Large 517-124-R58-04

This item is Discontinued.

W Republic

W Republic Apparel 517-124-R58-04 Illinois State University Property College Tee Shirt - Red; Extra Large (Discontinued)

Mfr # 517-124-R58-04
Zoro # G103783531
UPC # 192939001187
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
517-124-R58-04
Zoro #
G103783531
UPC #
192939001187
Country of Origin
China

Description

The W Republic Apparel College Tees is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college, The ribbed crewneck and extra-soft cotton with a tag less design will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome T-shirts from W Republic Apparel.

Features
  • 100% cotton
  • Digital print
  • Short sleeve
  • Crew neck
  • Machine wash
  • Lightweight and durable
Specifications
  • Color: Red
  • Material: 100% Cotton
  • League: NCAA
  • Team: Illinois State University
  • Size: Extra Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.