This item is Discontinued.

W Republic W Republic Apparel 519-140-E9C-05 North Dakota State University Cinder Tee for Men; Heather Charcoal - 2X 519-140-E9C-05

W Republic Apparel 519-140-E9C-05 North Dakota State University Cinder Tee for Men; Heather Charcoal - 2X (Discontinued)

  • Mfr # 519-140-E9C-05
  • Zoro # G003783785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
519-140-E9C-05
Zoro #
G003783785
UPC #
841759144047
Country of Origin
China

Description

W republic apparel understands just how incredibly passionate college sports fans can be, and has decided to incorporate that same enthusiasm into creating exceptional, high-quality products. W republic apparel caters to all ranges of collegiate sports fans, from the traditional powerhouses to your local universities. Our simple, yet bold designs combined with bright, vibrant colors will be sure to make you stand out in the crowd.

The w republic apparel college tees is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college, the ribbed crewneck and extra-soft cotton with a tag less design will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome t-shirts from w republic apparel.

Features
  • Digital print
  • Short sleeve
  • Crew neck
  • Machine wash
  • Lightweight and durable
Specifications
  • Color: Heather Charcoal
  • Material: Cotton
  • Gender: Men
  • Team: North Dakota State University
  • Leaque: NCAA
  • Size: 2X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.