This item is Discontinued.

W Republic W Republic Apparel 520-114-H08-02 Central Michigan University Women Seal Tee; Heather Grey - Medium 520-114-H08-02

This item is Discontinued.

W Republic

W Republic Apparel 520-114-H08-02 Central Michigan University Women Seal Tee; Heather Grey - Medium (Discontinued)

Mfr # 520-114-H08-02
Zoro # G103783562
UPC # 841759149356
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
520-114-H08-02
Zoro #
G103783562
UPC #
841759149356
Country of Origin
China

Description

W republic apparel understands just how incredibly passionate college sports fans can be, and has decided to incorporate that same enthusiasm into creating exceptional, high-quality products. W republic apparel caters to all ranges of collegiate sports fans, from the traditional powerhouses to your local universities. Our simple, yet bold designs combined with bright, vibrant colors will be sure to make you stand out in the crowd.

The w republic women's tee features bold outstanding digital printed graphics of your favorite college team. The form fitting design and short sleeve construction allows you to show off your curves. Shows everyone how proud you are to be a scholar, while looking fashionable, a shirt that says it all.

Features
  • Digital Print
  • Short Sleeve
  • Form Fitting, V Neck
  • Machine Washable
  • Lightweight and Durable
Specifications
  • Color: Heather Grey
  • Material: Cotton
  • Gender: Women
  • Team: Central Michigan University
  • Leaque: NCAA
  • Size: Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.