This item is Discontinued.

W Republic W Republic Apparel 520-123-H08-02 University of Houston Women Seal Tee Shirt - Heather Grey; Medium 520-123-H08-02

This item is Discontinued.

W Republic

W Republic Apparel 520-123-H08-02 University of Houston Women Seal Tee Shirt - Heather Grey; Medium (Discontinued)

Mfr # 520-123-H08-02
Zoro # G703781692
UPC # 841759149752
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
520-123-H08-02
Zoro #
G703781692
UPC #
841759149752
Country of Origin
China

Description

The W Republic Women's Tee features bold outstanding digital printed graphics of your favorite college team. The form fitting design and short sleeve construction allows you to show off your curves. Shows everyone how proud you are to be a scholar, while looking fashionable, a shirt that says it all.

Features
  • Digital Print
  • Short Sleeve
  • Crew Neck
  • Machine Wash
  • Lightweight and Durable
Specifications
  • Color: Heather Grey
  • Team: University of Houston
  • League: NCAA
  • Gender: Women
  • Material: 100% Cotton
  • Size: Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.