This item is Discontinued.

W Republic W Republic Apparel 526-148-RED-05 University of South Dakota Seal Tee; Red - 2XL 526-148-RED-05

This item is Discontinued.

W Republic

W Republic Apparel 526-148-RED-05 University of South Dakota Seal Tee; Red - 2XL (Discontinued)

Mfr # 526-148-RED-05
Zoro # G203782175
UPC # 192939023790
Country of Origin China
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
526-148-RED-05
Zoro #
G203782175
UPC #
192939023790
Country of Origin
China

Description

The seal college tee is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college, the ribbed crewneck and extra-soft cotton with a tag less design will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome t-shirts from w republic apparel.

Features
  • University of south dakota seal tee
  • Machine wash
  • Lightweight and durable
  • Imported
Specifications
  • Color: Red
  • Material: 100% Cotton
  • Print: Digital Print
  • Sleeve: Short Sleeve
  • Neck Design: Crew Neck
  • League: NCAA
  • Team: University of South Dakota
  • Gender: Mens
  • Size: 2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.