This item is Discontinued.

W Republic W Republic Mens Football Tee Hawaii; Black - Medium 504-122-BLK-02

W Republic Mens Football Tee Hawaii; Black - Medium (Discontinued)

  • Mfr # 504-122-BLK-02
  • Zoro # G803735328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-122-BLK-02
Zoro #
G803735328
UPC #
847418061205
Country of Origin
China

Description

Features
  • Men's Football Tee is a high quality cotton
  • Material - 100% Cotton
  • Screen Printed Text/Logo
  • Striped Sleeves
  • Lightweight, Soft, and Durable
  • Officially Licensed, Imported
  • Printing Design - Hawaii
  • Color - Black
  • Size - Medium
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.