Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digging Tool Sod Cutter, 12 in L

  • Mfr # 48

  • Zoro # G502702003


product price: $64.59
/ea

Key Features

Handle Length
14.7
Blade Width
4.5 in
Outside Diameter
1.1
Overall Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48
Zoro #
G502702003
UPC #
-
Country of Origin
Unknown

Dimensions

Handle Length
14.7
Blade Width
4.5 in
Outside Diameter
1.1
Overall Height
2.5 in

Details

Item
Shovel

Description

This 12"L Professional-Grade Digging Tool includes a Cordura® nylon belt holster to safely carry the tool at your side. 1.1 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.