Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Blades, 120 V, 52 in W

  • Mfr # F-073L

  • Zoro # G205928755


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
52 in
Includes
Mounting Hardware
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-073L
Zoro #
G205928755
UPC #
790576889283
Country of Origin
China

Dimensions

Width
52 in
Length
52 in
Height
12.2 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Atlantis Indoor and Outdoor 3-Blade Pull Chain Flush Mount Ceiling Fan 52in Brushed Nickel with 3000K LED Light Kit
Color
Brushed Nickel
Material
Aluminum
Finish
Brushed Nickel
Standards
Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
RPM
3
Features
3-Speed AC Motor with LED Light and fan speed controlled by pull chains; Contains an integral memory feature that will return the fan and light kit to the previously known setting when toggled through any plain on/off wall switch (Sold Separately);Steel construction flushmount ceiling fans are great for applications with ceiling heights 8ft or less;Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;AC motors can be integrated with third-party ceiling fan controls with ease;CEC Title 24 and Title 20 compliant integrated LED light powered by WAC Lighting with 1600 lumens and 90+ CRI;UL & cUL Damp Location Listed for indoor applications; Energy Star Certified for energy efficiency;No Remote;On/Off Wall Switch, Dimmer, Lutron Controls

Description

Atlantis Indoor and Outdoor 3-Blade Pull Chain Flush Mount Ceiling Fan 52in Brushed Nickel with 3000K LED Light Kit

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.