Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Blades, 120 V, 52 in W

  • Mfr # F-073L

  • Zoro # G305928686


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
52 in
Includes
Mounting Hardware
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-073L
Zoro #
G305928686
UPC #
790576889276
Country of Origin
China

Dimensions

Width
52 in
Height
12.2 in
Length
52 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Atlantis Indoor and Outdoor 3-Blade Pull Chain Flush Mount Ceiling Fan 52in Matte Black with 3000K LED Light Kit
Material
Aluminum
RPM
3
Color
Matte Black
Standards
Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Finish
Matte Black
Features
3-Speed AC Motor with LED Light and fan speed controlled by pull chains; Contains an integral memory feature that will return the fan and light kit to the previously known setting when toggled through any plain on/off wall switch (Sold Separately);Steel construction flushmount ceiling fans are great for applications with ceiling heights 8ft or less;Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;AC motors can be integrated with third-party ceiling fan controls with ease;CEC Title 24 and Title 20 compliant integrated LED light powered by WAC Lighting with 1600 lumens and 90+ CRI;UL & cUL Damp Location Listed for indoor applications; Energy Star Certified for energy efficiency;No Remote;On/Off Wall Switch, Dimmer, Lutron Controls

Description

Atlantis Indoor and Outdoor 3-Blade Pull Chain Flush Mount Ceiling Fan 52in Matte Black with 3000K LED Light Kit

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.