Zoro Homepage

3 Blades, 120 V, 54 in W

  • Mfr # F-054

  • Zoro # G805928995


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
54 in
Includes
Mounting Hardware
Height
14.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-054
Zoro #
G805928995
UPC #
790576820392
Country of Origin
China

Dimensions

Width
54 in
Height
14.1 in
Length
54 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Mod Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black Distressed Koa with 3000K LED Light Kit and Remote Control
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Material
Aluminum
RPM
6
Color
Matte Black/Distressed Koa
Finish
Matte Black
Features

Description

Mod Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black Distressed Koa with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.